Menu Search
ALLEGRO #9536-25

Compaxial Blower, 22A at 12VDC, Polyethylene, 3800 RPM, 816 CFM

SKU # 40078497722
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Axial Blower
Motor Rating: 22A at 12V DC
RPM: 3800
Air Flow - CFM: 816 CFM
Construction: Polyethylene
Connection: SJTW, AGW 12/2 90C 300V Neoprene Medium Duty Cord with 15 ft. Alligator Clips

Centrifugal Blowers: Type - DC Axial Blower; Motor Rating - 22A at 12VDC; RPM - 3800; Air Flow - CFM - 816 CFM; Construction - Polyethylene; Connection - SJTW, AGW 12/2 90C 300V Neoprene Medium Duty Cord with 15ft Alligator Clips ; Additional Information - Duct Size: 25ft, HP Rating: 1/4 HP, Fuse: Inline 30A, Blower Dimensions: 34.05 in. L x 13.05 in. W x 14.05 in. H (86.6x34.2x36.8 mm), Weight: 38 lbs

Additional Info: Duct Size: 25ft, HP Rating: 1/4 HP, Fuse: Inline 30A, Blower Dimensions: 34.05 in. L x 13.05 in. W x 14.05 in. H (86.6x34.2x36.8 mm), Weight: 38 lbs