Menu Search
ARMSTRONG TOOLS #70-233

Center Punch Tempered Steel

SKU # 78141270233
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Center Punch
Handle Style: Hex
Shank: Round
Material: Tempered Steel
Finish: Black Oxide
Punch - Length: 4-1/2"
Punch - OD: 5/16"