Menu Search

ARMSTRONG TOOLS #70-231

Center Punch Tempered Steel

SKU: 78141270231
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Center Punch
Handle Style: Hex
Shank: Round
Material: Tempered Steel
Finish: Black Oxide
Punch - Length: 4-1/4"
Punch - OD: 1/4"
Description
Center Punches: Type - Center Punch; Handle Style - Hex; Shank - Round; Material - Tempered Steel; Finish - Black Oxide; Punch - Length - 4-1/4"; Punch - OD - 1/4"; Manufacturer Series - Armstrong