Menu Search
Cement-Concrete Plaster Of Paris 4.4Lb Box White
BUGLER #DP10308

Plaster Of Paris 4.4Lb Box White

SKU # 44000391016 Manufacturer Series: DAP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Plaster Of Paris
Contents: Plaster, Mix
Setting Time: 20 to 30 Min
Color: White
Yield: 4.4 lb. Yields 2.45 sq. ft.
Size: 4.4 lb. Box

Cement-Concrete: Type - Plaster Of Paris; Contents - Plaster, Mix; Setting Time - 20 to 30 Min; Color - White; Yield - 4.4-lb Yields 2.45 sq-ft; Size - 4.4Lb Box; Additional Information - Contains: Calciun Carbonate. Working Time: 7 - 12 min; Manufacturer Series - DAP

Additional Info: Contains: Calciun Carbonate. Working Time: 7 - 12 min