Menu Search
PANASONIC #FV-08VQL6

WhisperLite Bathroom Exhaust Fan, Horizontal/Vertical, 120VAC, 4 in. or 6 in. Duct

SKU # 88517012391
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Ventilator
Discharge: Horizontal/Vertical
Voltage: 120V AC
Duct Size: 4 in. or 6 in.

Ceiling Ventilators: Type - Ceiling Ventilator; Discharge - Horizontal/Vertical; Voltage - 120VAC; Duct Size - 4 in. or 6 in.; Additional Information - Air Volume: 80 CFM, Noise: 0.3/0.4 Sones, Current: 0.12A, Power Consumption: 14.9W, Color Temperature: 35000K, Color Rendering Index: 80, Lumens: 998lm Per Lamp, Lamp Rated Average Life: 10000 hrs; Manufacturer Series - WhisperLite

Additional Info: Air Volume: 80 CFM, Noise: 0.3/0.4 Sones, Current: 0.12A, Power Consumption: 14.9W, Color Temperature: 35000K, Color Rendering Index: 80, Lumens: 998lm Per Lamp, Lamp Rated Average Life: 10000 hrs