Menu Search
Search
ABB INSTALLATION PRODUCTS #CFB-16

Thomas and Betts Round Box, 4 in. Dia, 3.25 in. D, 16.00 cu-in.

SKU # 78635800380 Manufacturer Series: Steel City
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Saddle Style Round Box
Application: Ceiling Fan Box, Direct Mount
Depth: 3.25 in.
Diameter: 4 in.
Capacity: 16 cu. in.
Mounting Hardware: Lag Screw
Knockouts: (2) 1/2 in. Knockout

T&B CFB-16 SADDLE TYPE FAN BOX 16 C

Additional Info: Polycarbonate