Menu Search
Search
ABB INSTALLATION PRODUCTS #B520A-UPC

Thomas and Betts Ceiling Round Outlet Box, 4.00 in. Dia x 2.25 in. D, 20.0 cu-in, NM Clamps Cable Entry, Plastic

SKU # 03448100621
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box
Application: New Work, General
Material: Plastic
Diameter in inch: 4 in.
Depth: 2.25 in.
Capacity - cu-in: 20
Cable Entry: NM Clamps
Mounting Hardware: Nails

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 4.00; Depth in inch - 2.25; Capacity - cu-in - 20.0; Mounting Hardware - Nails; Cable Entry - NM Clamps; Material - Plastic; Additional Information - (6) NM Integral Clamps

Additional Info: (6) NM Integral Clamps