Menu Search
Search
BROAN #658

Heater/Fan, 120VAC, 1500, 70 CFM, 3.5 Sones, White Polymeric Grille, 8.25 x 14.25 x 5.75 in.D Housing

SKU # 02671502301
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Heater/Fan Combination
Voltage: 120V AC
Watts: 1500W
CFM: 70
Housing Dimensions: 8.25 x 14.25 x 5.75 in.
Duct Size: 4 in. Round
Sones: 3.5
Grille: White Polymeric

Ceiling Heater-Vent Combos: Heater Type - Heater/Fan Combination; Voltage - 120VAC; Watts - 1500; CFM - 70; Sones - 3.5; Grille - White Polymeric; Housing Dimensions - 8.25 x 14.25 x 5.75"D; Duct Size - 4" Round