Menu Search
Ceiling Fans Ceiling Fan, 4435 CFM, 120VAC, 5 Blades, 0.50A, 52 in. Dia., Reversible

WESTINGHOUSE LIGHTING CORP #7839165

Vintage Ceiling Fan, 4435 CFM, 120VAC, 5 Blades, 0.50A, 52 in. Dia., Reversible

SKU #02403478391
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ceiling Fan
CFM: 4435
Diameter: 52 in.
Voltage: 120V AC
Number of Blades: 5
Direction: Reversible
Height: 19.25 in. Overall
Blade Material: Medium Density Fiberboard
Blade Finish: Rosewood/Light Maple
Housing Finish: Brushed Nickel
Lamp Watts: 60W
Amps: 0.5A

The Vintage II ceiling fan will add classic, understated elegance to any larger-size room. This traditional ceiling fan features an impressive brushed nickel finish and reversible rosewood/light maple blades that make it easy to match your decor. The Vintage II also includes a two-light frosted white alabaster glass bowl light fixture for ample illumination. This ceiling fan relies on a cold-rolled steel motor with triple capacitor to provide powerful, quiet circulation. Other features include three fan speeds and a reversible switch for customized comfort. In warm weather, you can run the fan counterclockwise to stay cool. In cold weather, you can run it clockwise to recirculate warm air from the ceiling, eliminating cold spots and drafts.