Menu Search
Ceiling Fans Residential Paddle-Fan
PROGRESS LIGHTING #P2501-30

AirPro Residential Paddle-Fan

SKU # 78524725011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Residential Paddle-Fan
Diameter: 52 in.
Number of Blades: 5
Direction: Reversible
Height: 4.5 in. Downrod
Blade Material: Wood
Blade Finish: White/Oak
Housing Finish: White

Additional Info: Blade Spec: MDF Material, Reversible. 3-Spd Pull-Chain. Height: 9.75"" overall.