Menu Search

PROGRESS LIGHTING #P2501-09

AirPro Residential Paddle-Fan

SKU: 78524711447
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Residential Paddle-Fan
Dia. - in: 52 in.
Number of Blades: 5
Direction: Reversible
Height: 4.5 in. Downrod
Blade Material: Wood
Blade Finish: Cherry
Housing Finish: Brushed Nickel
Description
Ceiling Fans: Type - Residential Paddle-Fan; Dia. - in - 52; Number of Blades - 5; Direction - Reversible; Height - 4.50" Downrod; Blade Material - Wood; Blade Finish - Cherry; Housing Finish - Brushed Nickel; Additional Information - Blade Spec: MDF Material, Reversible. 3-Spd Pull-Chain. Height: 9.75" overall.; Manufacturer Series - AirPro
Additional Info: Blade Spec: MDF Material, Reversible. 3-Spd Pull-Chain. Height: 9.75"" overall.