Menu Search

PROGRESS LIGHTING #P2526-20

AirPro Fan, Ceiling, Indoor/Outdoor, Antique Bronze

SKU: 78524714771
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ceiling Fan
CFM: 4150
Dia. - in: 52 in.
Number of Blades: 5
Direction: Reversible
Height: 17-3/8 in.
Housing Finish: Antique Bronze
Lamp Watts: 70W
Description
Ceiling Fans: Type - Ceiling Fan; CFM - 4150; Dia. - in - 52; Number of Blades - 5; Direction - Reversible; Height - 17-3/8 in.; Housing Finish - Antique Bronze; Lamp Watts - 70; Additional Information - 3 Speed; Manufacturer Series - AirPro
Additional Info: 3 Speed