Menu Search
Ceiling Fans Ceiling Fan, 4340 CFM, 120VAC, 5 Blades, 0.48A, 52 in. Dia., Teak Blade
MONTE CARLO FAN COMPANY #5HS52RBD-L

Ceiling Fan, 4340 CFM, 120VAC, 5 Blades, 0.48A, 52 in. Dia., Teak Blade

SKU # 02658697157 Manufacturer Series: Homeowners Deluxe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ceiling Fan
CFM: 4340
Diameter: 52 in.
Voltage: 120V AC
Number of Blades: 5
Height: 4.5 in. Downrod
Housing Depth: 11 in.
Duct Size: 6 x 0.5 in.
Blade Material: Wood, Glass
Blade Finish: Teak
Housing Finish: Roman Bronze
Lamp Watts: 60W
Amps: 0.48A

The homeowners deluxe ceiling fan by monte carlo has a simple, traditional design which fits with a diversity of d�cor. With an integrated light kit in a choice of our white faux alabaster or tea stain mission glass and varying dual blade finishes, the homeowners deluxe can be further personalized to meet your design aesthetic. It has a 52 in. Blade sweep, a three-speed, pull chain operation and a manual reverse switch to optimize year-round performance. Compatible monte carlo remote controls are sold separately.

Additional Info: Light Bulb Base Type: Candelabra Base (E-12), Bulb Shape: B10, Incandescent, High Speed Electricity Use: 57W, Downrod or Close Mount, Motor Speeds: 3, AC Motor