Menu Search
LIBERTY #X12F5

Exhaust Fan, 250 CFM, 120VAC, 10 in. Fan, 6 in. D Housing

SKU # 43000101343
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ceiling Fan
Discharge: Vertical/Side
CFM: 250
Voltage: 120V AC
Fan Size: 10 in.
Housing Depth: 6 in.

Ceiling Fans: Type - Ceiling Fan; Discharge - Vertical/Side; CFM - 250; Voltage - 120VAC; Fan Size - in - 10; Housing Depth - in - 6; Additional Information - 1 Speed. 5 Blade, Galvanized Steel Housing. Grills: #1600 or #1610 supplied separately

Additional Info: 1 Speed. 5 Blade, Galvanized Steel Housing. Grills: #1600 or #1610 supplied separately