KICHLER LIGHTING #300117NI

Fan, Ceiling, 6151/3940/1982 CFM, Brushed Nickel

SKU: 78392728164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ceiling Fan
CFM: 6151/3940/1982
Dia. - in: 52 in.
Voltage: 120V AC
Number of Blades: 5
Direction: Reversible
Height: 4 in. Downrod
Blade Material: Wood
Blade Finish: Cherry/Walnut
Housing Finish: Brushed Nickel
Lamp Watts: 65W/31W/10W
Amps: 0.55/0.38/0.24
Manufacturer Series: Canfield
Description
Ceiling Fans: Type - Ceiling Fan; CFM - 6151/3940/1982; Dia. - in - 52; Voltage - 120VAC; Number of Blades - 5; Direction - Reversible; Height - 4.00 in. Downrod; Blade Material - Wood; Blade Finish - Cherry/Walnut; Housing Finish - Brushed Nickel; Lamp Watts - 65/31/10; Amps - 0.55/0.38/0.24; Additional Information - Blade Pitch: 14; Manufacturer Series - Canfield
Additional Info: Blade Pitch: 14