Menu Search
Ceiling Fans Ceiling Fan, 5232 CFM, 120VAC, 5 Blades, 0.54A, 52 in. Dia., Reversible, Wood Blade
HUNTER FAN CO #53250

Ceiling Fan, 5232 CFM, 120VAC, 5 Blades, 0.54A, 52 in. Dia., Reversible, Wood Blade

SKU # 04969453250 Manufacturer Series: Pro's Best
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ceiling Fan
CFM: 5232
Diameter: 52 in.
Voltage: 120V AC
Number of Blades: 5
Direction: Reversible
Height: 18.66 in. Overall
Housing Depth: 11.69 in.
Blade Material: Wood
Blade Finish: Dark Cherry/Medium Oak
Housing Finish: Bronze
Lamp Watts: 67W
Amps: 0.54A

Hunter combines 19th century craftsmanship with 21st century design and technology to create ceiling fans of unmatched quality, style, and whisper-quiet performance. Using the finest materials to create stylish designs, Hunter ceiling fans work beautifully in today's homes and can save up to 47 percent on cooling costs.