Menu Search

BROAN #505

Utility Discharge Fan, 180 CFM, 5.0 Sones, 120VAC, 8 in. Fan, 7 in. D Housing

SKU: 02671502285
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ceiling Fan
Discharge: Vertical
CFM: 180
Sones: 5
Voltage: 120V AC
Fan Size - in: 8 in.
Housing Depth - in: 7 in.
Duct Size: 10 in. Round
Description
Ceiling Fans: Type - Ceiling Fan; Discharge - Vertical; CFM - 180; Sones - 5.0; Voltage - 120VAC; Fan Size - in - 8; Housing Depth - in - 7; Duct Size - in - 10" Round; Manufacturer Series - Utility