Menu Search
Ceiling Fan Light Kits Ceiling Fan Light Kit (3)60W Medium Base Alabaster Flared Dome
PROGRESS LIGHTING #P2600-30

AirPro Ceiling Fan Light Kit (3)60W Medium Base Alabaster Flared Dome

SKU # 78524726001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ceiling Fan Light Kit
Style: Flared Dome
Size: WxH: 15 x 6.63 in.
Material: Glass Lens
Color: Alabaster
Mounting: AirPro Fan, Quick Connect
Lamp Type: Incandescent
Lamp Size: (3) 60W Medium Base

Additional Info: Fitter & Chain Finish: White & Chrome. Includes: (3) CFL 13W (non-Dimmable) Lamps