Menu Search
PROGRESS LIGHTING #P2650-20T

Bravo Ceiling Fan Light Kit (3)40W Candelabra Base Contemporary/Soft

SKU # 78524716850
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Ceiling Fan Light Kit
Style: Contemporary/Soft
Size: WxH: 11 x 5-1/2 in.
Material: Antique Bronze
Lamp Type: Incandescent
Lamp Size: (3) 40W Candelabra Base

Ceiling Fan Light Kits: Type - Ceiling Fan Light Kit; Style - Contemporary/Soft; Size - 11" W x 5-1/2"H; Material - Antique Bronze; Lamp Type - Incandescent; Lamp Size - (3)40W Candelabra Base; Manufacturer Series - Bravo

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.