Menu Search
Ceiling Fan Light Kits Ceiling Fan Light Kit, Spiral, 10.2 in. W x 5.5 in. H, Tannery Bronze Powder Coat, Glass
KICHLER LIGHTING #338050TZP

Ceiling Fan Light Kit, Spiral, 10.2 in. W x 5.5 in. H, Tannery Bronze Powder Coat, Glass

SKU # 78392728227
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ceiling Fan Light Kit
Style: Spiral
Size: WxH: 10.25 x 5.5 in.
Material: Glass
Color: Tannery Bronze Powder Coat
Lamp Type: Compact Fluorescent
Lamp Size: (2) 13W Medium Base

Additional Info: Hanging Measurement: 5.5 in./10.25 in., Number of Lights/LEDs: 2, Cased Opal