Menu Search
Ceiling Fan Downrods Ceiling Fan Downrod 60 in Antique Bronze
PROGRESS LIGHTING #P2608-20

AirPro Ceiling Fan Downrod 60 in Antique Bronze

SKU # 78524713889
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ceiling Fan Downrod
Fan Model: AirPro
Finish: Antique Bronze
Length: 60 in.
Diameter: 3/4 in.