Menu Search
Ceiling Fan Downrods Ceiling Fan Downrod 24 in White
PROGRESS LIGHTING #P2605-30

AirPro Ceiling Fan Downrod 24 in White

SKU # 78524726051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ceiling Fan Downrod
Fan Model: AirPro
Finish: White
Length: 24 in.
Diameter: 3/4 in.