Ceiling Fan Downrod 18 in Antique Bronze

SKU: 78524713914
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ceiling Fan Downrod
Fan Model: AirPro
Finish: Antique Bronze
Length: 18 in.
Diameter: 3/4 in.
Manufacturer Series: AirPro
Ceiling Fan Downrods: Type - Ceiling Fan Downrod; Fan Model - AirPro; Finish - Antique Bronze; Length - 18 in; Diameter - 3/4 in; Manufacturer Series - AirPro