Ceiling Fan Downrod 12 in Brushed Nickel

SKU: 78524711458
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ceiling Fan Downrod
Fan Model: AirPro
Finish: Brushed Nickel
Length: 12 in.
Diameter: 3/4 in.
Manufacturer Series: AirPro
Ceiling Fan Downrods: Type - Ceiling Fan Downrod; Fan Model - AirPro; Finish - Brushed Nickel; Length - 12 in; Diameter - 3/4 in; Manufacturer Series - AirPro