KICHLER LIGHTING #360006NI

Fan Downrod 72 in. Brushed Nickel

SKU: 78392727154
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fan Downrod
Finish: Brushed Nickel
Length: 72 in.
Diameter: 1 in.
Description
Ceiling Fan Downrods: Type - Fan Downrod; Finish - Brushed Nickel; Length - 72 in.; Diameter - 1 in.