Menu Search

KICHLER LIGHTING #360004OZ

Fan Downrod 48 in. Olde Bronze

SKU: 78392727174
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fan Downrod
Finish: Olde Bronze
Length: 48 in.
Diameter: 1 in.
Description
Ceiling Fan Downrods: Type - Fan Downrod; Finish - Olde Bronze; Length - 48 in.; Diameter - 1 in.