Menu Search
PROGRESS LIGHTING #P2613-30

Paddle Fan Speed Control 1

SKU # 78524711445
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paddle Fan Speed Control
Number of Fans: 1
Number of Speed: Four Speed
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Number of Fans - 1; Number of Speed - Four Speed; Voltage - 120V; Additional Information - 5 Position Slider Control, White Decorator Plate Included

Additional Info: 5 Position Slider Control, White Decorator Plate Included