Menu Search
Search
LEGRAND - PASS & SEYMOUR #CDSC6-GRY

Titan Paddle Fan Speed Control

SKU # 78500761871 Manufacturer Series: CDSC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paddle Fan Speed Control
Control Type: Manual
Number of Speed: Variable
Amps: 6A
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Control Type - Manual; Number of Speed - Variable; Amps - 6A; Voltage - 120V; Additional Information - Style: Narrow, Operation: Single Pole, Operator: Slide to Off, Frequency: 60 Hz, Material: Thermoplastic, Color: Gray, Ambient Temperature: 0 to 40 deg C, Dimension: 4.87 in. H x 2.85 in. W x 0.40 in. D; Manufacturer Series - Titan CDSC

Additional Info: Style: Narrow, Operation: Single Pole, Operator: Slide to Off, Frequency: 60 Hz, Material: Thermoplastic, Color: Gray, Ambient Temperature: 0 to 40 deg C, Dimension: 4.87 in. H x 2.85 in. W x 0.40 in. D