Menu Search
LEGRAND - PASS & SEYMOUR #CDSC12-W

Titan Paddle Fan Speed Control

SKU # 78500730293 Manufacturer Series: CDSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paddle Fan Speed Control
Control Type: Manual
Number of Speed: Variable
Amps: 12A
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Control Type - Manual; Number of Speed - Variable; Amps - 12A; Voltage - 120V; Additional Information - Style: Wide, Operation: Single Pole, Operator: Slide to Off, Frequency: 60 Hz, Material: Thermoplastic, Color: White, Ambient Temperature: 0 to 40 deg C, Dimension: 4.87 in. H x 4.65 in. W x 0.40 in. D; Manufacturer Series - Titan CDSC

Additional Info: Style: Wide, Operation: Single Pole, Operator: Slide to Off, Frequency: 60 Hz, Material: Thermoplastic, Color: White, Ambient Temperature: 0 to 40 deg C, Dimension: 4.87 in. H x 4.65 in. W x 0.40 in. D