Menu Search
LEGRAND - PASS & SEYMOUR #CDDH16-GRY

Titan Paddle Fan Speed Control 1

SKU # 78500730339 Manufacturer Series: CDDH16
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paddle Fan Speed Control
Number of Fans: 1
Control Type: Manual
Number of Speed: Four Speed
Amps: 1.6A
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Number of Fans - 1; Control Type - Manual; Number of Speed - Four Speed; Amps - 1.6A; Voltage - 120V; Additional Information - Style: Narrow, Operation: Single Pole, Operator: Slide to Off, Material: Thermoplastic, Color: Gray, Frequency: 60 Hz, Ambient Temperature: 0 to 40 deg C, Dimension: 4.87 in. H x 2.85 in. W x 0.40 in. D; Manufacturer Series - Titan CDDH16

Additional Info: Style: Narrow, Operation: Single Pole, Operator: Slide to Off, Material: Thermoplastic, Color: Gray, Frequency: 60 Hz, Ambient Temperature: 0 to 40 deg C, Dimension: 4.87 in. H x 2.85 in. W x 0.40 in. D