Menu Search
Ceiling Fan Control Kits Control, Speed, Fan, 120V, White

LEGRAND - PASS & SEYMOUR #DRSC53-PWV

Control, Speed, Fan, 120V, White

SKU #78500770574
Manufacturer Series: DR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fan Speed Control
Control Type: Manual
Number of Speed: Variable
Amps: 5A
Voltage: 120V

Ceiling Fan Control Kits: Type - Fan Speed Control; Control Type - Manual; Number of Speed - Variable; Amps - 5A; Voltage - 120V; Additional Information - Style: Decorator, Operator Type: Rotary, Preset, Operation Type: Single Pole/Three Way, Color: White, Packaging Type: VisionPak; Manufacturer Series - DR

Additional Info: Style: Decorator, Operator Type: Rotary, Preset, Operation Type: Single Pole/Three Way, Color: White, Packaging Type: VisionPak