Menu Search
Ceiling Fan Control Kits Control, Speed, Fan, 120V, Ivory

LEGRAND - PASS & SEYMOUR #DRDH163-PIV

Control, Speed, Fan, 120V, Ivory

SKU #78500770572
Manufacturer Series: DR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fan Speed Control
Control Type: Manual
Number of Speed: Three Speed
Amps: 1.6A
Voltage: 120V

Ceiling Fan Control Kits: Type - Fan Speed Control; Control Type - Manual; Number of Speed - Three Speed; Amps - 1.6A; Voltage - 120V; Additional Information - Style: Decorator, Operator Type: Rotary, Preset, Operation Type: Single Pole/Three Way, Color: Ivory, Packaging Type: VisionPak; Manufacturer Series - DR

Additional Info: Style: Decorator, Operator Type: Rotary, Preset, Operation Type: Single Pole/Three Way, Color: Ivory, Packaging Type: VisionPak