LEGRAND - PASS & SEYMOUR #DRDH163-PV

Control, Speed, Fan, 120V, Brown

SKU: 78500723938
Manufacturer Series: DR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fan Speed Control
Control Type: Manual
Number of Speed: Three Speed
Amps: 1.6A
Voltage: 120V
Description
Ceiling Fan Control Kits: Type - Fan Speed Control; Control Type - Manual; Number of Speed - Three Speed; Amps - 1.6A; Voltage - 120V; Additional Information - Style: Decorator, Operator Type: Rotary, Preset, Operation Type: Single Pole/Three Way, Color: Brown, Packaging Type: VisionPak; Manufacturer Series - DR
Additional Info: Style: Decorator, Operator Type: Rotary, Preset, Operation Type: Single Pole/Three Way, Color: Brown, Packaging Type: VisionPak