Menu Search

ENVIROFAN #150F

Paddle Fan Speed Control 8

SKU: 81170675010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paddle Fan Speed Control
Number of Fans: 8
Number of Speed: Variable
Amps: 10A
Voltage: 120V
Description
Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Number of Fans - 8; Number of Speed - Variable; Amps - 10.0; Voltage - 120V