Polyurethane Sealant, 10.3 oz, Seal Construction Joint, White, -40 - 200 deg F

SKU: 78863392110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Liquid Sealant
Sealant Application: Seal Construction Joint
Color: White
Temperature Min: -40 deg F
Temperature Max: 200 deg F
Container Size: 10.3 oz
Manufacturer Series: Permathane
Permathane SM7108 is a one component, gun-grade, non-sag, moisture-cure polyurethane sealant designed to skin and cure rapidly. This high performance product is designed with outstanding UV resistance and long term durability. Excellent adhesion is obtained on a wide variety of materials.
Additional Info: Odor: Slight Solvent Odor, Ph: 7.02, Specific Gravity: 1.61