Menu Search
Caulk and Sealants Sealing Compound, 16 oz, 20 deg F - 250 deg F

RADIATOR SPECIALTY CO #T2066

Tite-Seal Sealing Compound, 16 oz, 20 deg F - 250 deg F

SKU #07869820206
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Sealing Compound
Temperature Min: 20 deg F
Temperature Max: 250 deg F
Container Size: 16 oz

Caulkings: Type - Sealing Compound; Temperature Min - 20 deg F; Temperature Max - 250 deg F; Container Size - 16 oz; Additional Information - Container: Carton, Withstands High Temperatures, For Threaded Pipe Joints, Gasoline and Carburetor Connections, Water Heater Fittings, Gas Range Valves; Manufacturer Series - Tite-Seal

Additional Info: Container: Carton, Withstands High Temperatures, For Threaded Pipe Joints, Gasoline and Carburetor Connections, Water Heater Fittings, Gas Range Valves