Menu Search
Caulk and Sealants Silicone Sealant, 10.2 oz, Construction, Clear, -10 - 250 deg F

OHIO SEALANTS INC #1131897

Silicone Sealant, 10.2 oz, Construction, Clear, -10 - 250 deg F

SKU #02875627000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Silicone Adhesive
Sealant Application: Construction
Color: Clear
Temperature Min: -10 deg F
Temperature Max: 250 deg F
Container Size: 10.2 oz

OSI HM-270 is a high modulus, one-part RTV silicone sealant designed for glazing and sealing. It cures at room temperature upon exposure to moisture in the air providing good tensile strength and excellent adhesion, usually without the use of a primer, to most non-porous building materials. HM-270 easily withstands temperature extremes from -60 deg F to 400 deg F without adverse effects. It is highly resistant to ultraviolet light and is virtually unaffected by other harsh environmental elements. HM- 270 offers superior elasticity and long-life reliability. It forms a permanent watertight and weatherproof bond to materials like glass, ceramics, aluminum, primed steel and some plastics.

Additional Info: Container: Plastic Cartridge, Cure Time: 24 hr, VOC: 30 g/L, Form: Paste, Specific Gravity: 1.01, Flashpoint: Greater Than 200 deg F, Odor: Mild, Base: One-Part, Acetoxy, Moisture-Curing Silicone Rubber