Menu Search
LOCTITE #235479

Silicone Sealant, 300 ml, Gasket Maker, Copper, 65 deg F - 700 deg F

SKU # 07934099678 Manufacturer Series: RTV 5920
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Silicone Adhesive
Sealant Application: Gasket Maker
Color: Copper
Temperature Min: 65 deg F
Temperature Max: 700 deg F
Container Size: 300 ml

Caulkings: Type - Silicone Adhesive; Sealant Application - Gasket Maker; Color - Copper; Temperature Min - 65 deg F; Temperature Max - 700 deg F; Container Size - 300 ml; Additional Information - Fixture Time: 60 min, Cure Through Depth: 0.25 in., 24 hr (Full Cure), Container: Cartridge; Manufacturer Series - RTV 5920

Additional Info: Fixture Time: 60 min, Cure Through Depth: 0.25 in., 24 hr (Full Cure), Container: Cartridge