Menu Search
Caulk and Sealants Silicone Gasket Maker, 10.1 oz, Gasket Maker, Blue, -75 deg F - 500 deg F

LOCTITE #58775

Silicone Gasket Maker, 10.1 oz, Gasket Maker, Blue, -75 deg F - 500 deg F

SKU #07934058775
Manufacturer Series: 587
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Silicone Adhesive
Sealant Application: Gasket Maker
Color: Blue
Temperature Min: -75 deg F
Temperature Max: 500 deg F
Container Size: 10.1 oz

Top Pick Loctite 587 blue high performance RTV silicone gasket maker is a one part, formed-in-place, RTV silicone that forms tough, flexible gaskets directly on the flange. Recommended for sealing all types of flanges including stamped sheet metal. Design

Additional Info: Sealing Time: 30 min (Tack Free), 24 hr (Full Strength), Container: Cartridge