Menu Search

LOCTITE #30560

Superflex Blue Silicone Adhesive Blue Hi-Temp Gasket Sealant

SKU: 07934030560
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Silicone Adhesive
Sealant Application: Hi-Temp Gasket Sealant
Color: Blue
Temperature Min: -6 deg
Temperature Max: 500 degF
Container Size: 2.7 oz
Description
Caulkings: Type - Silicone Adhesive; Sealant Application - Hi-Temp Gasket Sealant; Color - Blue; Temperature Min - -6 deg; Temperature Max - 500 degF; Container Size - 2.7 oz; Additional Information - Metric pkg: 80 ml; Manufacturer Series - Superflex Blue
Additional Info: Metric pkg: 80 ml