Menu Search
Caulk and Sealants Gasket Sealant, 3 oz, Sealing or Dressings For Existing Gaskets, Black, 65 - 400 deg F
LOCTITE #30514

Gasket Sealant, 3 oz, Sealing or Dressings For Existing Gaskets, Black, 65 - 400 deg F

SKU # 07934030514
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Gasket Sealant
Sealant Application: Sealing or Dressings For Existing Gaskets
Color: Black
Temperature Min: 65 deg F
Temperature Max: 400 deg F
Container Size: 3 oz

Caulkings: Type - Gasket Sealant ; Sealant Application - Sealing or Dressings For Existing Gaskets; Color - Black; Temperature Min - 65 deg F; Temperature Max - 400 deg F; Container Size - 3 oz; Additional Information - Container Type: Tube, Specific Gravity: 1.55 at 25 deg C, Form: Paste, Chemical Base: Solvent-Based

Additional Info: Container Type: Tube, Specific Gravity: 1.55 at 25 deg C, Form: Paste, Chemical Base: Solvent-Based