Menu Search

DOW #732-3OZ

Silicone Rubber Adhesive White General Purpose

SKU: 78030798991
Manufacturer Series: RTV 732
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Silicone Rubber Adhesive
Sealant Application: General Purpose
Color: White
Temperature Min: -76ºF
Temperature Max: 350 degF
Container Size: 3 oz
Description
Caulkings: Type - Silicone Rubber Adhesive; Sealant Application - General Purpose; Color - White; Temperature Min - -76ºF; Temperature Max - 350 degF; Container Size - 3 oz; Manufacturer Series - RTV 732