Menu Search
Caulk and Sealants Silicone Rubber Sealant, 10.1 oz, All Purpose, Indoor and Outdoor, Black, -40 - 400 deg F

DAP #08642

Silicone Rubber Sealant, 10.1 oz, All Purpose, Indoor and Outdoor, Black, -40 - 400 deg F

SKU #07079808642
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Silicone Rubber Adhesive
Sealant Application: All Purpose, Indoor and Outdoor
Color: Black
Temperature Min: -40 deg F
Temperature Max: 400 deg F
Container Size: 10.1 oz

Caulkings: Type - Silicone Rubber Adhesive; Sealant Application - All Purpose, Indoor and Outdoor; Color - Black; Temperature Min - -40 deg F; Temperature Max - 400 deg F; Container Size - 10.1 oz; Additional Information - Container: Tube, VOC: 30 grams/Liter, Full Cure: 24 hr, Application Time: 20 min, Specific Gravity: 0.96

Additional Info: Container: Tube, VOC: 30 grams/Liter, Full Cure: 24 hr, Application Time: 20 min, Specific Gravity: 0.96