Menu Search
Caulk and Sealants Acrylic Caulk, 5.5 oz, Showers, Baths, Tubs, Tiles, Backsplashes, Sink, Cherry, 40 deg F

BOSS PRODUCTS #36257

Acrylic Caulk, 5.5 oz, Showers, Baths, Tubs, Tiles, Backsplashes, Sink, Cherry, 40 deg F

SKU #44003796005
Manufacturer Series: 362
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Acrylic Caulk
Sealant Application: Showers, Baths, Tubs, Tiles, Backsplashes, Sink
Color: Cherry
Temperature Min: 40 deg F
Temperature Max: 110 deg F
Container Size: 5.5 oz

Caulkings: Type - Acrylic Caulk; Sealant Application - Showers, Baths, Tubs, Tiles, Backsplashes, Sink; Color - Cherry; Temperature Min - 40 deg F; Temperature Max - 110 deg F; Container Size - 5.5 oz; Additional Information - Container: Tube, 7.85 PH, VOC: 28 grams/Liter, Form: Paste, Specific Gravity: 1.56, Boiling Point: 100 deg C, Ingredients: Sodium Nitrate, Dipropylene Glycol Dibenzoate, Titanium Dioxide, Distillates (Petroleum), Hydrotreated Middle; Manufacturer Series - 362

Additional Info: Container: Tube, 7.85 PH, VOC: 28 grams/Liter, Form: Paste, Specific Gravity: 1.56, Boiling Point: 100 deg C, Ingredients: Sodium Nitrate, Dipropylene Glycol Dibenzoate, Titanium Dioxide, Distillates (Petroleum), Hydrotreated Middle