Menu Search
Caulk and Sealants Adhesive, Silicone; Clear Hi-Temp; Waterproof; Instant Gasket Sealing and Insulating

ANTI-SEIZE TECHNOLOGY #27086

Adhesive, Silicone; Clear Hi-Temp; Waterproof; Instant Gasket Sealing and Insulating

SKU #40044098999
Manufacturer Series: AST-RTV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Silicone Adhesive
Sealant Application: Hi-Temp Sealing, Waterproof Sealant, Instant Gasket Sealing and Insulating
Color: Clear
Temperature Min: -85 deg F
Temperature Max: 450 deg F
Container Size: 8 oz

Caulkings: Type - Silicone Adhesive; Sealant Application - Hi-Temp Sealing, Waterproof Sealant, Instant Gasket Sealing and Insulating; Color - Clear; Temperature Min - -85 deg F; Temperature Max - 450 deg F; Container Size - 8 oz; Additional Information - Specific Gravity: 1.04, Dimensions: 2.25 in. L x 2.25 in. W x 8.63 in. H; Manufacturer Series - AST-RTV

Additional Info: Specific Gravity: 1.04, Dimensions: 2.25 in. L x 2.25 in. W x 8.63 in. H