Menu Search
Search
O-Z/GEDNEY #FD250

Cast Device Box, 2 Gang Cast Iron, 1/2 in.

SKU # 78312620112
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Configuration: FD
Hub Size: 1/2 in.
Material: Cast Iron
Hub Quantity: 1
Hub Placement: End
Mounting Hardware: 2 Lugs
Depth: 3.06 in.
Gangs: 2