Menu Search
Search
O-Z/GEDNEY #FS275A

Cast Device Box, 2 Gang Aluminum, 3/4 in.

SKU # 78312605618
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Configuration: FS
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 1
Hub Placement: End
Mounting Hardware: 2 Lugs
Depth: 2.38 in.
Gangs: 2

Device Boxes: Type - Cast Device Box; Gangs - 2; Configuration Type - FS; Hub Quantity - 1; Hub Placement - End; Hub Size - in - 3/4; Depth in inch - 2.38; Material - Aluminum; Mounting Hardware - 2 Lugs