Menu Search
Search
O-Z/GEDNEY #FD1100

Cast Device Box, 1 Gang Gray Iron, 1 in.

SKU # 78312620102
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Configuration: FD
Hub Size: 1 in.
Material: Gray Iron
Hub Quantity: 1
Hub Placement: End
Mounting Hardware: 2 Lugs
Depth: 3.06 in.
Gangs: 1

Device Boxes: Type - Cast Device Box; Gangs - 1; Configuration Type - FD; Hub Quantity - 1; Hub Placement - End; Hub Size - in - 1; Depth in inch - 3.06; Material - Gray Iron; Mounting Hardware - 2 Lugs