The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON CROUSE-HINDS SERIES #GUAT36

Condulet® Outlet Box with Cover; Explosion-proof; Iron Alloy; (3) 1 in. Hubs

SKU # 78227446760 Manufacturer Series: GUA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1 in.
Cover Opening Dia.: 3 in.
Depth Inside: 2-3/8 in.
Nominal Depth - less cover: 2-5/16 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAT
Material: Feraloy Iron Alloy
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides, Tee
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Reducers: Not Applicable