Menu Search
Search
RED DOT #CCG-FS

Cast Device Box Cover Single GFCI Recept

SKU # 04226935021
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Device Type: GFCI Recept
Lid Type: Single
Number of Gangs: 1
Mounting Position: Horizontal

Cast Device Box Covers with Lids: Type - Cast Device Box Cover; Number of Gangs - 1; Device Type - GFCI Recept; Lid Type - Single; Mounting Position - Horizontal